Tweezers with 4.5 mm wide flat tips, angled, 120 mm, form 38a, Material: AM

Article no.: 727610 AM
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
339 pieces in stock 339 pieces available in 11-14 working days

Select article variation and quantity

Material Price per 1 Piece (incl. VAT)

Availability

  • Material: non−magnetic steel, stainless.

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Material non−magnetic steel, stainless.
Length 120 mm
Point width 4.5 mm
Tip characteristics wide/flat
Point form 38a
Tip exchangeable no
Type of product Tweezers

Identification & Classification

Article number 727610 AM
EAN / GTIN 4045197993120
Manufacturer number 727610 AM
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of non-magnetic, stainless steel.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart