Snipe-nose pliers, straight, bright finished, with grips, Overall length: 160mm

Article no.: 713195 160
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
983 pieces in stock 983 pieces available in 11-14 working days

Select article variation and quantity

Overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 160 mm
Jaw length 50 mm
Jaw design snipe nose, straight
Standard DIN ISO 5745
Jaw characteristics Cutting edges induction hardened (approx. 60 HRC)
Type of jaws inner face roughened
Handle Multi-component covering
Material Chromium vanadium steel
Surface bright finish
Type of product Multi-function pliers

Identification & Classification

Article number 713195 160
EAN / GTIN 4045197887382
Manufacturer number 713195 160
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Very long snipe nose jaws. Cutting edges induction hardened (approx. 61 HRC), suitable for cutting hard and soft wire. Serrated inside jaws.
Jaws bright finished, handles with multi-component covering.

Standard:

DIN ISO 5745

Material:

Chrome vanadium steel, drop-forged and oil-hardened.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart