Pipe welder’s clamp, overall length: 280mm

Article no.: 709501 280
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
897 pieces in stock 897 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 280 mm
Jaw capacity for pipes 10 mm - 70 mm
Jaw capacity for pipes 2/5 – 2.3/4 in
Jaw capacity a 90 mm
upper gripper jaw Vee-form
Type of jaws U-shape - Vee-form
Support Three-point support
Material of pliers Spring steel
Material of gripper jaws Chrome vanadium steel
Surface nickel-plated
Type of product Grip wrench

Identification & Classification

Article number 709501 280
EAN / GTIN 4062406241070
Manufacturer number 709501 280
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

U-shaped clamping jaws, the upper jaws have Vee profile to give secure three-point contact when clamping pipes. Sturdy spring steel body. Fully nickel-plated.

Application:

For centralised clamping of pipes and rods when welding.

Material:

Chrome vanadium steel clamping jaws.

Spare part:

Spare spring No. 708301 size 10.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart