Locking C clamp, overall length: 455mm

Article no.: 709301 455
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
201 pieces in stock 201 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 455 mm
Jaw capacity 220 mm
Throat 250 mm
Clamping jaws movable
Surface nickel-plated
Type of product Grip wrench

Identification & Classification

Article number 709301 455
EAN / GTIN 4062406241056
Manufacturer number 709301 455
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Deep long-reach clamp for exceptionally wide components. Body with adjustable screw, clamp, and release lever. Nickel-plated handles and frame.

Application:

Particularly suitable for clamping profiled shapes when drilling, welding or screw-fixing; large reach.

Spare part:

Spare spring No. 708301 size 10.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart