Locking C clamp, overall length: 150mm

Article no.: 709001 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
923 pieces in stock 923 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 150 mm
Jaw capacity 50 mm
Type of product Grip wrench

Identification & Classification

Article number 709001 150
EAN / GTIN 4062406240400
Manufacturer number 709001 150
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Narrow jaws with high C shape; wide clearance. Sturdy spring steel body. Nickel-plated handles and clamping jaws.

Application:

Particularly suitable for clamping profiled material with high flanges or bulky components.

Material:

Jaws of high-quality steel, hardened and tempered.

Spare part:

Spare springs No. 708301 sizes 5 and 10.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart