Angled grip wrench, overall length: 185mm

Article no.: 708381 185
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
194 pieces in stock 194 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Head height 120 mm
Jaw length (serrated area) 60 mm
overall length 185 mm
Jaw capacity 60 mm
Type of product Grip wrench

Identification & Classification

Article number 708381 185
EAN / GTIN 4062406240349
Manufacturer number 708381 185
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Long slim jaws, angled 70°. Serrated on the inside; at the rear of the jaws a non-serrated area for clamping hoses. The special head shape ensures that in the clamped condition the handles do not obstruct the working area.

Application:

For clamping and gripping in restricted and inaccessible places, where it is essential that the handles do not obstruct the working area.

Material:

Jaws of high-quality steel, hardened and tempered.

Spare part:

Spare spring No. 708301 size 7.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart