Automatic grip wrench, self-adjusting, overall length: 160mm

Article no.: 708251 160
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
357 pieces in stock 357 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw length 24 mm
Jaw capacity 32 mm
Type of product Grip wrench

Identification & Classification

Article number 708251 160
EAN / GTIN 4062406124694
Manufacturer number 708251 160
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Automatically sets the appropriate clamping range for the jaws, allowing easy one-hand working. Setting the clamping force once ensures consistent clamping pressure over the entire clamping range.
Oval jaw shape with serrated gripping faces.

Application:

For quick and efficient gripping of profiled and flat materials. Clamping force up to 10,000 N.

Spare part:

Spare springs No. 708301 sizes 5CJ and 8.5CJ.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart