Water pump pliers Cobra® chrome-plated with coated handles, overall length: 250mm

Article no.: 705950 250
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
191 pieces in stock 191 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Cobra
overall length 250 mm
Surface chrome-plated
Hexagon across flats 46 mm
Jaw capacity for pipes 2 in
Number of fine adjustment steps 25
Standard DIN ISO 8976
Handle Multi-component covering
Material Chrome vanadium steel
non-sparking no
Quick adjustment no
Self-locking yes
Protection against trapping fingers yes
Type of product Pipe wrench and water pump pliers

Identification & Classification

Article number 705950 250
EAN / GTIN 4003773005681
Manufacturer number 87 05 250
Manufacturer/responsible person KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de

Description

Version:

Box joint (= double guidance). Designed to prevent fingers being trapped. Concave profile serrated jaws, self-clamping.
Jaws chrome-plated, handles with multi-component covering.
With push-button fine step adjustment.

Standard:

DIN ISO 8976

Material:

Chrome vanadium electro-steel, drop forged.

Optional extras:

Soft jaws No. 705805 size 180-300.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart