Precision Circlip pliers set for internal and external circlips, Number of pliers: 8

Article no.: 700156 8
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
190 pieces in stock 190 pieces available in 11-14 working days

Select article variation and quantity

Number of pliers Unit price incl. VAT

Availability

  • Use of circlip pliers: Inner ring, angled; Outer ring, angled; Inner ring, straight; Outer ring, straight

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of pliers 8
Use of circlip pliers Inner ring, angled; Outer ring, angled; Inner ring, straight; Outer ring, straight
Standard DIN 5256 C and D; DIN 5254 A and B
for internal circlip ⌀ 12 – 25; 19 – 60 mm
for external circlip ⌀ 10 – 25; 19 – 60 mm
Tip ⌀ for internal circlip pliers 1.25; 1.8 mm
Tip ⌀ for external circlip pliers 1.25; 1.8 mm
maximum overall length of internal circlip pliers 130; 140; 170; 180; mm
maximum overall length of external circlip pliers 130; 140; 175; 185; mm
Type of product Retaining ring pliers

Identification & Classification

Article number 700156 8

Description

Version:

Forged grip and joint, precision made tips of special steel, special precision profile, pressed into the body. Pliers black, head ground, plastic coated handles.
Joint for external ring pliers with integral opening spring.

Advantage:

Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips.

Standard:

DIN 5256 C and D − for internal circlips.
DIN 5254 A and B – for external circlips.

Supplied with:

1 each circlip pliers No. 719790 size J1; J2; J11; J21.
1 each circlip pliers No. 719890 size A1; A2; A11; A21.

Note:

For set with case see No. 700155 size 8

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart