Textile tool case with snap fastener, Type: 1

Article no.: 692257 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
372 pieces in stock 372 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Type of tool storage: Shaft pockets

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Type of tool storage Shaft pockets
External dimension length 350 mm
External dimension width 50 mm
External dimension height 255 mm
Weight 0.7 kg
Type of product Tool transport system

Identification & Classification

Article number 692257 1
EAN / GTIN 4062406595098
Manufacturer number 692257 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High-quality tool textile bags as a companion for your day-to-day tasks. With reflector strips for good visibility.
With carrying handle and snap fastener. Bag is fully fold-away for convenient tool withdrawal. With 13 shaft pockets and 2 elastic straps for holding tools, in addition a business card pocket. The bag is also suitable for documents in A4 format.

Material:

Made from sturdy polyester fabric.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart