Adapter with 1/4 inch C 6.3 hexagon shank, Type: 4/4

Article no.: 676950 4/4
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
6,975 pieces in stock 6,975 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 25 mm
Hexagon drive C 6.3 (1/4 inch)
Square drive A 6.3 (1/4 inch)
Type of product Converter

Identification & Classification

Article number 676950 4/4
EAN / GTIN 4045197216175
Manufacturer number 676950 4/4
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

Converter for fitting 1/4 inch square sockets (DIN 3120 D 6.3) to drive attachments with 1/4 inch C 6.3 hexagon bit holders.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart