Bit for Phillips, 1/4 inch C 6.3 BiTorsion, diamond-coated, Cross-head size / overall length: 1/25mm

Article no.: 675510 1/25
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock Available in 11-14 working days
943 pieces in stock 943 pieces available in 11-14 working days

Select article variation and quantity

Cross-head size / overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 851/1 BDC PH
Standard DIN ISO 1173
Cross-head size 1
overall length 25 mm
Drive profile Screwdriver for Phillips
Bit hexagon shank C 6,3
Type of product Bit tool

Identification & Classification

Article number 675510 1/25
EAN / GTIN 4013288191571
Manufacturer number 05056400001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

For use in manual drivers or machines with suitable hexagon holder or for use in adapters No. 675000675050.
BiTorsion design with tempered torsion zone to absorb peak loads = longer tool life. Optimum effect when used with BiTorsion quick-change holder No. 675030.
With additional diamond coating of the tips for low ejection forces, lower wear and extended tool life:

Application:

For Phillips cross-head screws to DIN 3128 and DIN ISO 2351-2.

Standard:

DIN ISO 1173.

Material:

Chrome vanadium special alloy, toughened.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart