“Rapidaptor” free-running bit holder, Hexagon shank: 6,3F

Article no.: 675035 6,3F
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
6 pieces in stock 6 pieces available in 11-14 working days

Select article variation and quantity

Hexagon shank Price per 1 Piece (incl. VAT)

Availability

  • Bit socket: D 6.3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 889/4/1 F
Hexagon shank 6.3 mm
Bit socket D 6.3
Standard DIN ISO 1173
overall length 64 mm
Machine drive E 6.3
suitable for machine no
Type of product Bit holder

Identification & Classification

Article number 675035 6,3F
EAN / GTIN 4013288217585
Manufacturer number 05052501001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

“Rapidaptor” adaptor with automatic quick-release adaptor and magnet for C 6.3 and E 6.3 bits (the magnet holds the screw). The free-running feature allows for a particularly quick return movement without having to remove the screwdriver when tightening screws. For use in particular with Wera torque screwdrivers with pistol handle for faster and more ergonomic working

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart