{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width across flats | 13 mm | |
| overall length | 50 mm | |
| Drive profile | Hexagon socket | |
| Bit hexagon shank | E 6,3 | |
| with magnetic insert | yes | |
| suitable for machine | yes | |
| Type of product | Bit tool |
| Article number | 674275 13 | |
| EAN / GTIN | 4045197345592 | |
| Manufacturer number | 674275 13 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |