Electronics screwdriver set Kraftform Micro, ESD, Number of screwdrivers: 25

Article no.: 669924 25
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
39 pieces in stock 39 pieces available in 11-14 working days

Select article variation and quantity

Number of screwdrivers Set price 25 Piece (incl. VAT)

Availability

  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Kraftform Micro ESD Big Pack 1
Number of screwdrivers 25
electrostatic characteristic EGB/ESD
Drive profile Tri-square screwdriver; Slot-head screwdriver; Screwdriver for TORX® screws; Screwdriver for TORX PLUS® screws; Screwdriver for TORX® screws with hole; Slot-head screwdriver; Screwdriver for Microstix® screws; Pentalobe screwdriver; Combination profile screwdriver Phillips / slot-head
Type of product Screwdriver

Identification & Classification

Article number 669924 25
EAN / GTIN 4013288219459
Manufacturer number 05134019001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Handle with rotating centring cap and quick-spinning zone. Blade of special steel.
Tool handle made of conductive plastic, suitable for ESDs.
Ergonomically designed multi-component handle.
  • Smooth-running rotating cap for fingertip pressure during precision work.
  • Optimally shaped quick-spinning zone for fast, efficient screwdriving.
  • Power zone for transferring higher torques, blade made of high quality tool steel, matt chrome-plated, black tip.

Application:

For work on electronic components in areas where there is a static electricity hazard.

Supplied with:

25 pieces in a textile tool roll.
1 each screwdriver for Phillips size PH000; PH00; PH0; PH1.
1 each slot-head screwdriver size 0.8; 1.5 mm.
1 screwdriver for combination profile Phillips/slot-head size PH/SL1.
1 each of screwdriver for Torx®, size TX2; TX3; TX4; TX5; TX6.
1 each of screwdriver for Torx® with retainer function, size TX8; TX10.
1 screwdriver for Torx Plus®, size 1IPR.
1 each of screwdriver for Torx® with pin, size TX6; TX8.
1 socket screwdriver size 3 AF.
1 each of screwdriver for Pentalobe, size PL1.1; PL1.4.
1 each of screwdriver for Microstix®, size m; 00; F; 0.
1 lifter size 3.5 mm.

Note:

25-piece ESD “Big Pack” available under No. 669924 size 25.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart