Offset screwdriver for Phillips, Cross-head size: 1

Article no.: 669400 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
356 pieces in stock 356 pieces available in 11-14 working days

Select article variation and quantity

Cross-head size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Cross-head size 1
for screw ⌀ 2.1 mm - 3 mm
overall length 100 mm
Drive profile Screwdriver for Phillips
Type of product Screwdriver

Identification & Classification

Article number 669400 1
EAN / GTIN 7610733004331
Manufacturer number PB 605.1

Description

Version:

Two tips angled 90°. PB Swiss Tools special alloy, surface nickel-plated and chrome-plated. Black tips. Knurled shank for a secure hold in wet or oily environments. Screwdriver tips are offset at 45° to each other. For screws with Phillips cross-head.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart