• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Kraftform Kompakt VDE set, Number of pieces: 18

Article no.: 667260 18
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Number of pieces Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation KK VDE 18 Universal 1
Number of pieces 18
Standard DIN EN IEC 60900 / VDE 0682-201
Drive profile Slot-head screwdriver; Combination profile screwdriver Phillips / slot-head; Combination profile screwdriver Pozidriv / slot-head; Screwdriver for Phillips; Pozidriv screwdriver; Square sockets; Triangular sockets; Two-wing key
Cap rotatable no
Type of product Screwdriver

Identification & Classification

Article number 667260 18
EAN / GTIN 4013288191083
Manufacturer number 05003471001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Kraftform handle with 154-mm-long interchangeable blades (including control cabinet keys) fully insulated up to 1000 V according to DIN EN 6000 / VDE 0682-201 and a voltage tester (up to 250 V to VDE 0680/6) in a sturdy textile tool roll with hook and loop fastener and belt loop.

Content:

Slot-head blades: 0.4×2.5; 0.6×3.5; 0.8×4.0; 1.0×5.5
Blades for Phillips: PH1 and PH2
Pozidriv bits: PZ1 and PZ2
Phillips / slot-head (combination profile): PH/ S1 and PH/ S2 (combination profile)
Pozidriv / slot-head (combination profile): PZ/ S1 and PZ/ S2 (combination profile)
Square: 8 mm and 1/4 inch (89 mm long)
3-square: 9 mm (89 mm long)
Two-wing: (89 mm long)
Voltage tester No. 665030: Size 3
Kraftform handle for interchangeable blades No. 667411: Size 1

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart