Tool rack for wall mounting, Type: S

Article no.: 667077 S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
153 pieces in stock 153 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type S
overall length 230 mm
Number of tool sockets 6
Type of product Clamping toolholder

Identification & Classification

Article number 667077 S
EAN / GTIN 7610733226344
Manufacturer number 505.S

Description

Version:

Aluminium rack with spring-loaded plastic slots for secure storage of screwdrivers. Suitable for attachment to a wall.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart