Single-pole phase tester, Blade width: 3mm

Article no.: 665050 3
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
5,542 pieces in stock 5,542 pieces available in 11-14 working days

Select article variation and quantity

Blade width (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Blade width 3 mm
Blade length 60 mm
overall length 145 mm
Test range 120 V - 250 V
Drive profile Slot-head screwdriver
Pocket clip yes
Type of product Voltage tester

Identification & Classification

Article number 665050 3
EAN / GTIN 4016133452001
Manufacturer/responsible person H+H Werkzeug GmbH, Robert-Bosch-Straße 18, 37154 NORTHEIM, Germany, www.hh-werkzeug.de

Description

Version:

Plastic handle with insulated screwdriver blade and pocket clip.
Simple design, size 3.5 without pocket clip. Testing range 120 - 250 V.

Note:

These voltage testers conform to VDE 0680/6 safety standards. Bulbs therefore are non−replaceable.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart