{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Blade width | 2.5 mm | |
| Blade length | 50 mm | |
| overall length | 125 mm | |
| Test range | 110 V - 250 V | |
| Drive profile | Slot-head screwdriver | |
| Pocket clip | yes | |
| Type of product | Voltage tester | 
| Article number | 665020 2,5 | |
| EAN / GTIN | 7610733001330 | |
| Manufacturer number | PB 175.0-50 |