Screwdriver for slot-head, with Kraftform handle, Blade width b: 3,5mm

Article no.: 660100 3,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
295 pieces in stock 295 pieces available in 11-14 working days

Select article variation and quantity

Blade width b (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Blade width b 3.5 mm
Tip thickness a 0.6 mm
Blade length 75 mm
overall length 156 mm
Drive profile Slot-head screwdriver
Type of product Screwdriver

Identification & Classification

Article number 660100 3,5
EAN / GTIN 4013288102119
Manufacturer number 05105711002
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Versatile, robust screwdriver with taper blade (tip) and hexagon flats for wrench assistance.
Kraftform handle made of impact resistant plastic with integral soft zones facilitates torque transmission and thus protects hand and arm.
Blade of high hardness special steel with special toughness; diamond-coated tips. Hexagon profile blade from size 5.5 with hexagon flats for wrench assistance, nicromatt chromium plated surface.

Advantage:

  • Very high wear resistance and secure fit in the screw due to diamond coating.
  • Fast and ergonomic working due to the Kraftform handle.
  • High transfer of torque due to integral soft zones.
  • Non-roll flats.
  • Marked with drive symbol and size on cap.

Application:

For repair and assembly work, for loosening tight screws etc.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart