Screwdriver set for slot-head, with 3-component SwissGrip Evo handle, Number of screwdrivers: 6

Article no.: 660043 6
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
250 pieces in stock 250 pieces available in 11-14 working days

Select article variation and quantity

Number of screwdrivers Unit price incl. VAT

Availability

  • Material: PB Swiss Tools special alloy
  • Packaging: Wall bracket

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SwissGrip
Number of screwdrivers 6
Drive profile Slot-head screwdriver
Impact cap no
Material PB Swiss Tools special alloy
Material of handle Elastomer
Surface nickel-plated and chrome-plated
Blade tip black
Packaging Wall bracket
non-sparking no
Actuation hexagon no
Cap rotatable no
through blade no
Type of product Screwdrivers

Identification & Classification

Article number 660043 6
EAN / GTIN 7610733296798
Manufacturer number 38240.H RB

Description

Version:

Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated. Black tip. Stepped plane parallel tips provide full-surface instead of linear contact, enabling higher torque transmission.
SwissGrip Evo power grip allows transmission of the required torque with no problems, even with wet or oily hands. Work without getting tired thanks to modified circular shape. High-tech 3-component materials improve the chemical and mechanical resistance. Handle with “Rainbow” colour coding for finding the correct drive size quickly

Content:

1 each screwdriver No. 660042: Size 3.5; 4; 5.5; 6.5; 8; 10 mm

Supplied with:

With wall bracket.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart