{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Blade designation | 6 | |
| Tip thickness a | 1.6 mm | |
| Blade length | 180 mm | |
| overall length | 300 mm | |
| Blade tip | black | |
| Drive profile | Slot-head screwdriver | |
| Type of shank | round | |
| Impact cap | no | |
| Material | PB Swiss Tools special alloy. | |
| Material of handle | Elastomer | |
| Surface | nickel-plated and chrome-plated | |
| Type of product | Screwdrivers | 
| Article number | 660042 10 | |
| EAN / GTIN | 7610733296781 | |
| Manufacturer number | 38100.6-180 BL |