Torque screwdriver holder, maximum torque: 500cNm

Article no.: 659991 500
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
3 pieces in stock 3 pieces available in 11-14 working days

Select article variation and quantity

maximum torque (cNm) Price per 1 Piece (incl. VAT)

Availability

  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±6

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

maximum torque 500 cNm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±6 %
Series Dinaplus
Overall length L 131.4 mm
Torque range 60 cNm - 500 cNm
Torque range 0.6 Nm - 5 Nm
Release signalling haptic
Trigger principle mechanical short-travel release
Connection format exchangeable blade
Measurement technology mechanical
Torque fixed setting yes
Data can be recorded no
Setting the trigger value preset
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value preset
Type of product Torque screwdriver

Identification & Classification

Article number 659991 500
EAN / GTIN 2050001922328
Manufacturer number 26000
Manufacturer/responsible person S.A.U S.P.A., Via dei Raseni 6/b, 41040 POLINAGO, Italia, www.sautool.com

Description

Suitable for:

Interchangeable blades for Torx® No. 659995 and Torx Plus® No. 659996 and also set No. 659990.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart