{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Width across flats | 6 mm | |
| overall length | 90 mm | |
| Usable length | 74 mm | |
| Drive profile | Hexagon sockets | |
| Blade ⌀ | 8 mm | |
| Type of product | Screwdriver bit |
| Article number | 659880 6 | |
| EAN / GTIN | 7610733220601 | |
| Manufacturer number | 225.F 6 |