Torque wrench without scale, Maximum torque: 2N·m

Article no.: 657320 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 5,627.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 23,867.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 5,627.00 /pcs.
    Processing time approx. 1-2 weeks
on request
In stock Available in 11-14 working days
18 pieces in stock 18 pieces available in 11-14 working days

Select article variation and quantity

Maximum torque (N·m) Price per 1 Piece (incl. VAT)

Availability

  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 2 Nm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±3 %
Series CSP
Overall length L 133 mm
Torque range 0.4 Nm - 2 Nm
Torque range 3.5 lbfin - 17.7 lbfin
Weight 60 g
Adjusted reference dimension on the torque wrench [l2] 25 mm
Socket for plug-in head ⌀ 6 mm
Release signalling haptisk; acoustic
Trigger principle mechanical short travel release
Connection format for insert tools (pin shank)
Measurement technology mechanical
Deflection function no
Slipper function no
Memory pointer no
Data can be recorded no
Setting the trigger value without setting scale (requires torque analyser)
Feedback triggering
Reversible reading Nm
Measurement process Torque
Adjustable trigger value adjustable
Standard DIN EN ISO 6789
Lever length without plug-in head [l1] 89 mm
Lever length including factory calibration reference dimension [l3] 114 mm
Type of product Torque Wrench

Identification & Classification

Article number 657320 2
EAN / GTIN 4580135821641
Manufacturer number CSP2NX6D

Description

Version:

Single-handed torque wrenches without a setting scale. Wrench setting using torque analyser.
With knurled metal handle.
Quick-change tool system with pin (⌀ 6 mm).

Function:

If the set value is reached while using the wrench, the wrench triggers giving a ″signal″ (audible and perceptible) and is then immediately ready for use again.

Application:

For controlled screw tightening etc. to specified torques in series production.

Standard:

Tested to DIN EN ISO 6789.

Cutting data:

Legend for drawing and formula:

l1 = Lever length without plug-in head
l2 = Adjusted reference dimension on the torque wrench
l3 = Lever length including factory calibration reference dimension
l4 = Reference dimension of the plug-in head
L = Total length of the tool
T1 = Torque to be set
T2 = Specified torque

Note:

The guaranteed measuring accuracy of the torque is achieved only once the torque range has been calibrated to DIN EN ISO 6789.
Suitable setting tools No. 657325.
Suitable insert tools No. 657322 and No. 657323.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart