Electronic torque analyser “ProTest”, maximum torque: 60N·m

Article no.: 654460 60
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 15,854.00 /pcs.
  • INR 148,968.00 /pcs.
  • INR 84,630.00 /pcs.
on request
In stock Available in 11-14 working days
7 pieces in stock 7 pieces available in 11-14 working days

Select article variation and quantity

maximum torque (N·m) Price per 1 Piece (incl. VAT)

Availability

  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ±0.5
  • Interface: RS232C interface
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 60 Nm
Direction of tightening Right-hand tightening
Torque measuring accuracy ±0.5 %
Interface RS232C interface
Test certificate Manufacturer’s test certificate
Measuring range 1.2 Nm - 60 Nm
Display unit width 185 mm
Display unit height 128 mm
Display unit depth 104 mm
Measuring value sensor width 106 mm
Measuring value sensor height 100 mm
Measuring value sensor depth 185 mm
Weight 6.3 kg
Square drive adapter 1/4 in; 3/8 in; 1/2 in
Power supply Mains operated
Type of product Torque testing device

Identification & Classification

Article number 654460 60
EAN / GTIN 5060922231291
Manufacturer number 43218

Description

Version:

  • Sturdy cast aluminium body.
  • Large-format LCD display.
  • Easy to use − pictogram keypad for direct choice of the test procedure etc.
  • User-specific input of target torque with upper and lower tolerances; acoustic and visual signal (3 LEDs) on reaching/exceeding the target torque.
  • 3 user modes: Following, inflection point detection, and peak value display.

Advantage:

  • Checking to DIN EN ISO 6789; only the target value has to be put in − the torque analyser does the rest.
  • 11 display languages.
  • Testing in horizontal and vertical position.
  • Display and measured value sensor can be separated.

Application:

For setting and calibrating torque tools.

Supplied with:

Measured value sensor, display unit, mains adapter, RS-232C connecting cable to PC or printer, 2 securing screws, and square drive adapter all in a sturdy case, including UKAS calibration certificate, right-hand.

Note:

Wall bracket under No. 654462.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart