• Last chance! Soon no longer part of our assortment.

Screwdriver socket, tri-square short, 1/2 inch, for screws: M8

Article no.: 642850 M8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
147 pieces in stock 147 pieces available in 11-14 working days

Select article variation and quantity

for screws Unit price incl. VAT

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for screws M8
Square drive 1/2 in
⌀ drive end 22 mm
Length 60 mm
Drive profile Tri-square screwdriver
Type of product Socket insert

Identification & Classification

Article number 642850 M8
EAN / GTIN 4045197562418
Manufacturer number 642850 M8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

High quality products made of two parts. Hardened body for receiving and transferring drive energy. Closely toleranced square socket drive for a safe and wobble-free fit on the drive tool. Square socket drive to DIN 3120.

Standard:

DIN 2324

Material:

Chrome vanadium steel, chrome-plated.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart