Bi-hexagon socket deep, 1/2 inch, Width across flats: 10mm

Article no.: 642529 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
611 pieces in stock 611 pieces available in 11-14 working days

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 10 mm
Square drive 1/2 in
Standard DIN 3124; ISO 2725-1; DIN EN 3710; DIN EN 3709; ASME B 107.5M
⌀ drive output end 15.4 mm
Length 77 mm
Drive profile Bi-hex socket
Material Chrome vanadium steel
Surface chrome-plated
with AS Drive profile. yes
Type of product Socket insert

Identification & Classification

Article number 642529 10
EAN / GTIN 4062406061944
Manufacturer number 642529 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Square socket drive with close tolerances for secure fit on the drive attachment. Internal square to DIN 3120.
Close tolerance widths across flats protects nuts and bolt heads. Thin walls for access to restricted places. Bi-hex HT drive profile protects the corners of nuts and bolt heads.

Standard:

DIN 3124-L

Material:

Chrome vanadium steel, chrome-plated.

Note:

GARANT and HOLEX bi-hex sockets, long also available in imperial sizes (GARANT: No. 642532; HOLEX: No. 642522).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart