Push-through ratchet, 1/2 inch, Type: 1/2

Article no.: 640520 1/2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
310 pieces in stock 310 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Square drive: 1/2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/2 in
overall length 270 mm
No. of teeth 30
Type of product Ratchet

Identification & Classification

Article number 640520 1/2
EAN / GTIN 4024089002782
Manufacturer number 00050011082
Manufacturer/responsible person Heyco Qualitätswerkzeuge GmbH & Co. KG, Birgden III 1, 42855 REMSCHEID, Germany, www.heyco.de

Description

Version:

Material selection and special forging process guarantee optimal functioning and long life.
With push-through square for reversible right-hand and left-hand action. With 2-component handle.

Standard:

External square drive to DIN 3120-A 12.5 with spring ball.

Material:

Chrome vanadium steel, chrome-plated.

Suitable for:

Manual use.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart