Socket, 3/8 inch for Torx®, Torx® profile: E5

Article no.: 637450 E5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
163 pieces in stock 163 pieces available in 11-14 working days

Select article variation and quantity

Torx® profile Unit price incl. VAT

Availability

  • Square drive: 3/8

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Torx® profile E5
Square drive 3/8 in
Profile size A 4.7 mm
⌀ drive output end 7 mm
Length 28 mm
Drive profile Socket for TORX® screws
Type of product Socket insert

Identification & Classification

Article number 637450 E5
EAN / GTIN 4018754003655
Manufacturer number 02270005
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Version:

Forged from high quality steel, internally bevelled for easy fitting to bolt heads. Internal square to DIN 3120.
Optimum grain orientation due to special forging process. Close tolerance width across flats. Hardened in an oil bath, stress-relieved and distortion-free for a precision fit. Smoothed finish.

Material:

HPQ® high performance steel, non-flaking chrome-plated over nickel.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart