Hexagon key L-wrench, long powder-coated, Hexagon: 1,5mm

Article no.: 627140 1,5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 11-14 working days
907 pieces in stock 907 pieces available in 11-14 working days

Select article variation and quantity

Hexagon (mm) Price per 1 Piece (incl. VAT)

Availability

  • Material: PB Swiss Tools special alloy.

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Hexagon 1.5 mm
Material PB Swiss Tools special alloy.
Stock length 82×16 mm
Drive profile Hexagon screwdriver
Surface powder-coated
Long version yes
Type of product Screwdriver

Identification & Classification

Article number 627140 1,5
EAN / GTIN 7610733200313
Manufacturer number 212.L 1,5 LG

Description

Version:

L-form shaft; ball point can be applied up to an angle of 30°.
PB Swiss Tools special steel combining maximum hardness with exceptional toughness. Surface nickel-plated, chrome-plated and powder-coated. Edges slightly chamfered.

Advantage:

Correct wrench size quickly located by clear colour coding.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart