JOKER 6001 Switch open ended spanner / ratchet ring spanner, reversible, 15° offset, Width across flats: 10mm

Article no.: 614875 10
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
43 pieces in stock 43 pieces available in 11-14 working days

Select article variation and quantity

Width across flats (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 6001 Joker Switch
Width across flats 10 mm
Spanner length L 144 mm
Jaw width b 20.3 mm
Jaw height h1 5.5 mm
Ring thickness h2 7 mm
Ring ⌀ D 18 mm
Ring setting 15 degrees
Working arc 4.5 degrees
Material Chrome molybdenum steel
Surface matt chrome plated
Width across flats metric
Ratchet reversible no
Type of product Spanner

Identification & Classification

Article number 614875 10
EAN / GTIN 4013288183903
Manufacturer number 05020065001
Manufacturer/responsible person Wera Werkzeuge GmbH, Korzerter Straße 21-25, 42349 WUPPERTAL, Germany, www.wera.de

Description

Version:

Die-forged. Ring end with smooth-running sturdy precision ring ratchet (80 teeth) with a particularly small working arc of 4.5°.
The open end has a bi-hexagon profile and a replaceable hardened metal plate, which fulfils a stop function, preventing slippage and allowing a small working arc.
Ring end 15° offset, reversible.

Material:

Chrome molybdenum steel, matt chrome-plated.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart