{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    
                                
| Spanner length L | 144 mm | |
| Jaw width b | 17 mm | |
| Jaw height h1 | 4.7 mm | |
| Ring thickness h2 | 7.4 mm | |
| Ring ⌀ D | 18 mm | |
| No. of teeth | 72 | |
| Working arc | 5 degrees | |
| Manufacturing process | drop forged | |
| Material | Chrome alloy steel | |
| Surface | chrome-plated | |
| End stop at jaw | no | |
| Stop function at jaw | no | |
| with swivel head | no | |
| Ratchet reversible | yes | |
| Type of product | Spanner | 
| Article number | 614853 8 | |
| EAN / GTIN | 4018754239139 | |
| Manufacturer number | 41170808 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de |