Combination CBN cup grinding wheel for Deckel S0 / S0E D×T×H (mm), 100×30×20, Type: B64

Article no.: 597122 B64
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
18 pieces in stock 18 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Grinding process: Tool grinding
  • Grinding medium code: CBN
  • Shape: 11A2

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding process Tool grinding
Grinding media Cubic Boron Nitride
Grinding medium code CBN
Grit B64
Specification B64C50B HSS
Shape 11A2
Disc ⌀ D 100 mm
Disc thickness T 30 mm
Bore ⌀ H 20 mm
Abrasive coating width W end face 8 mm
Abrasive coating height X 2 mm
Type of product Tapered cup grinding wheel

Identification & Classification

Article number 597122 B64
EAN / GTIN 9003171749335
Manufacturer number 174933
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
dry
 

Description

Version:

Cup grinding wheels with CBN or diamond abrasive coating.
High-performance tool grinding wheels with super-abrasive coating (CBN or diamond) in synthetic resin bonding for very long working life at consistently high metal removal rates. The sandwich carrier body system of composite aluminium materials ensures high vibration damping and hence smooth grinding with consistent grinding results at high surface quality.

Application:

For cost-effective initial and finish grinding of HSS and carbide styluses without changing the wheel, for Deckel S0 / S0E. Can be used in pairs with No. 597111 / 597112 or 597121 / 597122.
CBN coating for high performance grinding of long-chipping ferrous materials such as hardened chrome steels and HSS tool steels (including powder metallurgy grades) and nickel-based alloys. Specification: B17C50B, B64C50B HSS.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart