Centre drill Power Change Plus, Type: HSS-CO

Article no.: 589800 HSS-CO
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
311 pieces in stock 311 pieces available in 11-14 working days

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Power Change Plus
Material HSS Co
7.15 mm
Length 85 mm
Point angle 135 degrees
Type of product Centre drills

Identification & Classification

Article number 589800 HSS-CO
EAN / GTIN 3165140950244
Manufacturer number 2608594255
Manufacturer/responsible person Robert Bosch Power Tools GmbH, Max-Lang-Straße 40-47, 70771 LEINFELDEN-ECHTERDINGEN, Germany, www.bosch-professional.com

Description

Version:

HSS Co centre drill for steel and stainless steel. No tools needed for clamping in the drive shank.

Suitable for:

Power Change Plus drive shank No. 589795 and 589796.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart