Grinding disc (CER) PG Easy CeramicPS, ⌀ 125 mm, Grit: 36

Article no.: 566314 36
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    INR 1,546.00 / 1 Piece
  • from 10 Piece
    INR 1,289.00 / 1 Piece
on request
In stock Available in 11-14 working days
595 pieces in stock 595 pieces available in 11-14 working days

Select article variation and quantity

Grit Unit price incl. VAT

Availability

  • Grinding medium code: Ceramic
  • Iron, sulphur and chlorine constituents: < 0,1
  • Bore ⌀: 22.23
  • optimised for material: INOX; Steel
  • recommended approach angle: 5-15

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code Ceramic
Iron, sulphur and chlorine constituents < 0,1 %
Disc ⌀ 125 mm
Grit 36
Bore ⌀ 22.23 mm
Backing pad Glass fabric backing pad
optimised for material INOX; Steel
recommended approach angle 5-15 degrees
maximum circumferential speed 80 m/s
Type of product Abrasive disc

Identification & Classification

Article number 566314 36
EAN / GTIN 4027497228027
Manufacturer/responsible person LUKAS-ERZETT Vereinigte Schleif- und Fräswerkzeugf, Gebrüder-Lukas-Straße 1, 51766 ENGELSKIRCHEN, Germany, www.lukas-erzett.de

Application Table

Alu Mg
 
Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
CuZn
 
dry
 

Description

Version:

Grinding disc with self-sharpening ceramic grit (CER) and integrated glass-fibre-reinforced backing pad. Aggressive grinding properties characteristic of a fibre disc, combined with the smooth running and long working life of an abrasive flap disc.
  • One tool instead of two: Replaces fibre and roughing discs – no changing necessary, use without special clamping flange.
  • Maximum performance thanks to glass-fibre reinforced backing pad and precision-shaped ceramic grit.
  • Deep cranked design for flat working, perfect synchronisation and high aggressiveness.
  • Extremely long service life for maximum economy.

Application:

For use on surfaces and edges.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart