Ergonomic hand sanding block, Length: 140mm

Article no.: 557550 140
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
291 pieces in stock 291 pieces available in 11-14 working days

Select article variation and quantity

Length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 140 mm
Width 67 mm
Height 35 mm
Type of product Sanding block

Identification & Classification

Article number 557550 140
EAN / GTIN 4018875310274
Manufacturer number 731027
Manufacturer/responsible person VSM Vereinigte Schmirgel- und Maschinen-Fabriken A, Siegmundstraße 17, 30165 HANNOVER, Germany, www.vsmabrasives.com

Description

Version:

Quick change of sheets due to double−sided hook and loop fastener.
Made of resilient foam rubber.

Application:

For rubbing down surfaces and contours by hand. No slipping of the abrasive paper.

Suitable for:

See No. 557571 for velour abrasive paper sheets.

Suitable for:

Abrasive sheet W×L: 67×140 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart