Polishing machine 77 mm 2.5 Ah stroke 12 mm, Type: AROP-B

Article no.: 552438 AROP-B
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 2.5 Ah
Battery voltage 12 V
Power supply Battery-powered
Speed range 4,000 min-1 - 7,000 min-1
maximum polishing tool ⌀ 77
Weight 0.87 kg
maximum vibration to EN 4.3
Type of product Polishing machine

Identification & Classification

Article number 552438 AROP-B
Manufacturer/responsible person Mirka GmbH, Otto-Volger-Straße 1A, 65843 SULZBACH, Germany, www.mirka.de

Description

Version:

Mirka® AROP-B 312 is a random orbital polishing machine with a 12 mm stroke, a brushless motor and a 77 mm backing pad.

Application:

Polishing

Supplied with:

1 pc. charger, 1 pc. cable for the charger, 1 pc. replacement battery and 1 pc. sanding disc.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart