2-component ergonomic file handle, Overall length: 95mm

Article no.: 519600 95
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
750 pieces in stock 750 pieces available in 11-14 working days

Select article variation and quantity

Overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overall length 95 mm
suitable for file length 100 mm
Type of product Booklet

Identification & Classification

Article number 519600 95
EAN / GTIN 4045197890337
Manufacturer number 519600 95
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Ergonomic 2-component file handle with hole for hanging up and practical colour code clips (red, green, yellow) for  individual marking of, for example, the cut. The non-slip surface and ergonomic shape ensure non-tiring power transmission even in wet or oily hands. Reversible reduction inserts ensure a secure grip on all tangs.

Application:

For all workshop, key, and precision files.

Supplied with:

File handle including 1 red, 1 green and 1 yellow colour-coded clip.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart