AC power supply unit, DA 6 volts / 2A, Type: ADAPTER

Article no.: 497661 ADAPTER
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Nominal voltage 220 V
Output voltage 6 V
maximum charging current 2 A
Type of product Power supply unit

Identification & Classification

Article number 497661 ADAPTER
EAN / GTIN 4550501347266
Manufacturer number 06AGZ369D
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Application:

This power supply unit is suitable for use in the EU (except the UK) and can be used, for example, for the DP-1VA or DP-1VR printers/loggers from series 264 or the ABS Digimatic Indicator ID-F from series 543

Suitable for:

Digital height gauges No. 445233; 445234; 445395.

Note:

CCE version Germany (Europe).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart