• Last chance! Soon no longer part of our assortment.

Endoscope probe, semi-rigid, switchable, 4.9 mm ⌀, Probe length: 1000mm

Article no.: 492932 1000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
50 pieces in stock 50 pieces available in 11-14 working days

Select article variation and quantity

Probe length (mm) Unit price incl. VAT

Availability

  • IP Index of Protection: IP 67

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Camera resolution 320×240 px
IP Index of Protection IP 67
Probe ⌀ 4.9 mm
Probe length 1,000 mm
Type of product Probe

Identification & Classification

Article number 492932 1000
EAN / GTIN 4045197609014
Manufacturer number 492932 1000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Sturdy watertight probe head (IP67) of stainless steel with dimmable white LEDs. Direction of view 0°.
Probe with switchable 0° and 90° direction of view (2 cameras) by means of the control button.
Image aperture angle 56°.

Function:

IP67: Protected against intermittent immersion in water and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

Ideal for inspection of voids where access is difficult, e.g. automotive: Engine, gearbox, fuel tank, bodywork, dashboard, appraisal. Aerospace: engines, turbines, pipework, and wiring systems. Buildings: Assessment of the structure of buildings, water damage, pest infestation. Pipework systems: weld seams, traces of foreign bodies, leaks. Hydraulic systems: cylinders, leaks. Heating - sanitation - air conditioning: ovens, furnaces, boilers, air conditioning systems, drainage systems. Pest control: Bees' nests, wasps' nests, birds' nests, insect entry points. Police, customs: Vehicle checking, goods checking.

Suitable for:

All endoscope versions No. 492923; 492924; 492925; 492928.

Optional extras:

Adapter No. 492896 for using the probes with photo / video endoscope No. 492890 size 2000.

Note:

Other types of probe (up to 30 m) with other probe head ⌀ and directions of view available on request.
Probe for pipework inspection:
  • Head ⌀: 28 mm
  • Probe length: 22 m
  • Image aperture angle: 150°
  • 8 high-intensity LEDs.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart