• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Multimeter, Manufacturer's designation: MM7-1

Article no.: 473300 MM7-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Manufacturer's designation Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Information displayed 6,000
Basic accuracy 0.08 %
Manufacturer's designation MM7-1
Continuity testing yes
Diode testing yes
Voltage sensor (non-contact) yes
Measurement process TRUE RMS (AC+DC)
Memory function HOLD, MAX / MIN
AC voltage 0.01 mV − 1000 V
DC voltage 0.01 mV − 1000 V
AC current 10 µA − 10 A
DC current 10 µA − 10 A
Resistance 0.1 Ω − 40 MΩ
Capacitance 1 nF − 10 mF
Frequency 0.01 Hz − 100 kHz
Temperature -40 °C - 400 °C
Overvoltage category CAT IV 600 V; CAT III 1000 V
Material of the housing Plastic
Power supply Battery-powered
‌Number of batteries contained 1
‌Article no of the battery / rechargeable battery fitted 081561 6LR61
Type of product Multimeter

Identification & Classification

Article number 473300 MM7-1
EAN / GTIN 4014651440852
Manufacturer number 044085
Manufacturer/responsible person BENNING GmbH & Co. KG, Münsterstraße 135-137, 46397 BOCHOLT, Germany, www.benning.de

Description

Version:

Sturdy plastic casing with large-format, 3½ inch, 4 inch or 4¾ inch LCD display.

Application:

Digital service multimeters for a wide range of applications. These provide a high level of safety and other additional functions.
AutoV function for automatic AC/DC voltage detection and low input impedance (LoZ).

Standard:

IEC / DIN EN 061010-1 (DIN VDE 0411-1).

Supplied with:

Batteries, probe leads, compact protective case, operating instructions.
Rubber protective surround.
Wire temperature sensor.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart