Clamp meter, Type: 376FC

Article no.: 473290 376FC
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • INR 11,253.00 /pcs.
  • INR 12,049.00 /pcs.
on request
In stock Available in 11-14 working days
90 pieces in stock 90 pieces available in 11-14 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Standard: EN 61010-1

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EN 61010-1
Information displayed 6,000
Basic accuracy 2 %
Measurement process TRUE RMS (AC)
Memory function HOLD, MAX/MIN
AC voltage 0.1 V – 1000 V
DC voltage 0.1 V – 1000 V
AC current 0.1 A – 2500 A
DC current 0.1 A – 1000 A
Resistance 0.1 Ω – 60 kΩ
Capacitance 1 μF up to 1000 μF
Frequency 5 Hz − 500 Hz
maximum jaw aperture 34 mm
Overvoltage category CAT III 1000 V; CAT IV 600 V
Power supply Battery-powered
‌Number of batteries contained 2
‌Article no of the battery / rechargeable battery fitted 081561 LR6
Type of product Current clamp

Identification & Classification

Article number 473290 376FC
EAN / GTIN 195112123911
Manufacturer/responsible person Fluke Deutschland GmbH, In den Engematten 14, 79286 GLOTTERTAL, Germany, www.fluke.com

Description

Version:

Current clamps with large easy-to-read LCD display in a slim and ergonomic design.
Non-contact measurements of voltage and current. Fluke Connect software for recording and analysing measurement results. Measurement of extremely high currents with the flexible iFlex® current transformer.

Standard:

EN 61010-1

Supplied with:

Incl. test leads and padded carrying case.
Batteries 2 pcs. No. 081561 size LR6.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart