Wooden folding rule, white, Length: 2m

Article no.: 465960 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
6,149 pieces in stock 6,149 pieces available in 11-14 working days

Select article variation and quantity

Length (m) Price per 1 Piece (incl. VAT)

Availability

  • Standard: EG III

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG III
Number of sections 10
Length 2 m
Width 16 mm
Thickness 3.3 mm
Type of product Folding rule

Identification & Classification

Article number 465960 2
EAN / GTIN 4007368119999
Manufacturer/responsible person Bayerische Maßindustrie A. Keller GmbH, Rosengasse 12, 91217 HERSBRUCK, Germany, www.bmi.de

Description

Version:

Graduations in mm at both bottom and top. Easy-to-read graduations. Decimal figures red. Close-fitting sections of high-quality beech wood.
Folding wooden rule with jointed sections of reinforced plastic, integrated angles and continuous straight edge for scribing.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart