Workshop straight edge with graduations on both sides, Length: 300mm

Article no.: 461170 300
Price per 1 Piece (INR 10186.67 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 6,065.00 /pcs.
  • INR 14,701.00 /pcs.
on request
In stock Available in 11-14 working days
229 pieces in stock 229 pieces available in 11-14 working days

Select article variation and quantity

Length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: EG II

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Scale divisions mm / inches
with chamfer yes
Material anodised aluminium alloy
Length 300 mm
Cross-section width 50 mm
Cross-section thickness 5 mm
Standard EG II
Type of product Straight edge

Identification & Classification

Article number 461170 300
EAN / GTIN 4045197948953
Manufacturer number 461170 300
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of anodised aluminium alloy, corrosion-resistant. Special sub-surface printing of the anodised aluminium ensures a wipe-proof and scratch-proof scale for years to come. Upper edge with mm graduations. Lower edge with inch graduations.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart