Pocket scriber Rico marker, overall length: 165mm

Article no.: 459500 165
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 11-14 working days
602 pieces in stock 602 pieces available in 11-14 working days

Select article variation and quantity

overall length (mm) Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 165 mm
Type of product Scriber

Identification & Classification

Article number 459500 165
EAN / GTIN 7640102450001

Description

Version:

Holder with pocket clip. Scribing point retractable to protect the point and eliminate risk of injury. Point can be reground. Point projection adjustable. Point held securely in the clutch.
High-precision version with carbide point. Reach of the needle 12 mm (⌀ 1.5 mm). Handy, knurled aluminium holder. Push-button mechanism of hardened steel. The slim taper on the scriber needle ensures scribing capability even in places where access is difficult.

Spare part:

Spare scriber needle 459700 size 165.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart