• This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Protractor with adjustable beam, Graduated arc ⌀×Stock length: 100X150mm

Article no.: 453400 100X150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

on request
Not available Available in 11-14 working days
0 pieces in stock 0 pieces available in 11-14 working days

Select article variation and quantity

Graduated arc ⌀×Stock length (mm) Unit price incl. VAT

Availability

  • Standard: Manufacturer’s standard
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: Wallet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Scale divisions 1 degrees
Error limit ±30 arc min.
Stock length 150 mm
Graduated arc ⌀ 100 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging Wallet
Type of product Protractor

Identification & Classification

Article number 453400 100X150
EAN / GTIN 4045197205933
Manufacturer number 453400 100X150
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

With longitudinally adjustable beam; beam end tapered 45°.
Open semicircular graduated arc with graduation 10 − 170°; reading 1°.
Scale matt chrome-plated. With clamping nut.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart