Stock square stainless, accuracy class 1, Stock length: 75X50mm

Article no.: 451030 75X50
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks
on request
In stock Available in 11-14 working days
590 pieces in stock 590 pieces available in 11-14 working days

Select article variation and quantity

Stock length (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: DIN 875
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 875
Stock length 75×50 mm
Accuracy 1
Right angle tolerance 0.014 mm
Shank cross-section 15×4 mm
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Type of product Stock square

Identification & Classification

Article number 451030 75X50
EAN / GTIN 4045197443885
Manufacturer number 451030 75X50
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

All faces and edges precision ground. Inspection test faces finish ground. Stock squares of stainless steel, fully hardened and stress relieved.
Supplied in a plastic box.

Application:

For inspection and high precision work.

Accuracy:

DIN 875 / 1 − angle tolerance e.g. for size 100×70 = 0.015 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart