Precision vernier height gauge with magnifying glass, Marking height: 300mm

Article no.: 443450 300
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

  • INR 490.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks
  • INR 720.00 /pcs.
    Processing time approx. 1-2 weeks

  • INR 4,577.00 /pcs.
  • INR 7,471.00 /pcs.
on request
In stock Available in 11-14 working days
5 pieces in stock 5 pieces available in 11-14 working days

Select article variation and quantity

Marking height (mm) Price per 1 Piece (incl. VAT)

Availability

  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Marking height 300 mm
Vernier 1/50 mm
Error limit 0.05 mm
Column cross section 30×12 mm
Measurement technology analogue
Base length 165 mm
Base width 110 mm
Type of product Height gauge and marking device

Identification & Classification

Article number 443450 300
EAN / GTIN 4045197889904
Manufacturer number 443450 300
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Strong base with ground standing surface and dirt trap grooves. Ergonomic and comfortable plastic cap with Haptoprene® surface. Parallax-free reading with fine, high-contrast scale. Additional magnifying glass for optimum legibility. All reading parts are non-glare satin chrome-plated. With fine setting adjustment and high-speed screw. Flat carbide-tipped scriber for easy marking out even in narrow grooves, exchangeable, marking out from 0. Drawing dimensions can therefore be transferred directly without the risk of calculation errors. Fold-away or removable protection cap for injury-free working.

Supplied with:

Scriber No. 444010 size 75.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart